This product requires certification to purchase.

Goldtop Universal Air Vent

You last purchased this on
 
Resideo

GoldTop™ Goldtop Universal Air Vent

  • Fast #
  • Part #HFV180
  • Item #2354034
  • Manufacturer Part #FV180
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

GoldTop™ Goldtop Universal Air Vent

  • Fast #
  • Part #HFV180
  • Item #2354034
  • Manufacturer Part #FV180
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3072
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Contains removable float/valve assembly for easy servicing
  • Not for use in systems contaminated with oil or petroleum based additives
  • Not suitable for steam systems
  • 150 PSI
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Collection:
GoldTop™
Color Finish Category:
Greys
Color Finish Name:
Metallic
Diameter:
1-27/32 in
Fits Pipe Size:
1/8 in
Fitting Size 1:
13/100 in
Fitting Sizes:
13/100 in
Height:
3-1/4 in
Material:
Brass