Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 360-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Override protection
- Color-coded lead wires for primary connections
- Energy limiting and meets NEMA standard DC20-1992
- Transformers are marked NEMA type D enclosure
- Meets NEC class 2 not wet, class 3 wet and UL 1585 requirements
Specifications
- Color Finish Name:
- Metallic
- Depth:
- 3-1/16 in
- Height:
- 3-7/32 in
- Installation Type:
- Universal Mount
- Length:
- 2-11/50 in
- Phase:
- Single Phase
- Product Type:
- Transformer
- UL Listed:
- UL 1585
- VA Rating:
- 40 VA
- Volts:
- 120V
- Width:
- 2-7/32 in