This product requires certification to purchase.

You last purchased this on
 
Resideo

  • Fast #
  • Part #HL8124A1015
  • Item #1070051
  • Manufacturer Part #L8124A1015
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

  • Fast #
  • Part #HL8124A1015
  • Item #1070051
  • Manufacturer Part #L8124A1015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Immersion-type controllers that combine high limit protection with low limit and circulator control in forced hydronic heating systems
  • Provide multizone control by using a separate circulator and R845 Relay for each zone
  • Include diaphragm powerhead and Micro Switch™ assembly that respond to temperature changes in boiler water
  • Requires Certification

Specifications

Depth:
3 in
Height:
6-13/100 in
Length:
4-19/50 in
UL Listed:
Yes
Volts:
120V
Width:
3-3/50 in