Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 360-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides up to 1.0A pilot and 2.0A main valve current rating
- System uses rectification principle for flame sensing
- For use with separate ignitor and sensor or combination ignitor-sensor
- Can be used on natural or LP gas; provides 100% shutoff on ignition failure
- Replaces numerous Honeywell and competitor modules
- Capacitive discharge spark output
- Frequency: 50/60 Hz
- Parts Warranty: 1 Year
Recommended Accessories
Specifications
- AMP:
- 2
- Brand Model Compatibility:
- Q345, Q348, Q362, Q373, Q381, Q179C, Q354, Q345, Q348, Q362, Q373, Q381
- Control Board Type:
- Ignition
- Height:
- 3-47/50 in
- Length:
- 2-63/100 in
- Stages:
- Single
- Volts:
- 24V
- Width:
- 5-11/25 in