This product requires certification to purchase.

Universal Hot Surface Ignition Control

You last purchased this on
 
Resideo

Universal Hot Surface Ignition Control

  • Fast #
  • Part #HS8910U3000
  • Item #5149408
  • Manufacturer Part #S8910U3000
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

Universal Hot Surface Ignition Control

  • Fast #
  • Part #HS8910U3000
  • Item #5149408
  • Manufacturer Part #S8910U3000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Easy field replacement for more than 800 hot surface ignition modules
  • Field-selectable DIP switches set trial count, trial for ignition, and igniter warm up time
  • LED status indicator and microammeter ports for easy trouble shooting
  • Requires Certification

Specifications

Brand Model Compatibility:
Norton 271 Burner
Control Board Type:
Ignition
Height:
5-1/4 in
Length:
5-3/5 in
Volts:
120V
Width:
4-3/50 in