This product requires certification to purchase.

You last purchased this on
 
Resideo

  • Fast #
  • Part #HS9200U1000
  • Item #3420474
  • Manufacturer Part #S9200U1000
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

  • Fast #
  • Part #HS9200U1000
  • Item #3420474
  • Manufacturer Part #S9200U1000
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 375
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Replaces over 195 existing furnace controls
  • Controls circulating fan motor based on appliance requirements with a conventional low voltage thermostat
  • Cross reference and wire harnesses included
  • Main burner ignition using a 120V hot surface igniter
  • Flame rectification circuit to monitor flame presence
  • Monitoring of system pressure switch, high temperature limit, and rollout functions
  • Appliance operation and safety requirements controlled via microprocessor
  • LED system status, performance, and diagnostic indication
  • Twinning capability
  • Requires Certification

Specifications

AMP:
5
Brand Model Compatibility:
Nordyne 624557 Furnace
Control Board Type:
Furnace
Height:
4-13/100 in
Length:
6-13/100 in
Volts:
120V
Width:
1-1/2 in