Frequently Purchased Together
Product Details
Product Details
- Automatic filling
- Unique and simple adjustment mechanism
- Integral strainer
- Pressure gauge tapping
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 2:
- 1/2 in
- Height:
- 4-13/100 in
- IAPMO Listed:
- No
- Material:
- Brass
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in