This product requires certification to purchase.

1/2 in Inlet/ 1/2 in Outlet Propane and Natural Gas Pilot Assembly

You last purchased this on
 
Resideo

1/2 in Inlet/ 1/2 in Outlet Propane and Natural Gas Pilot Assembly

  • Fast #
  • Part #HVR8304M2501
  • Item #1072960
  • Manufacturer Part #VR8304M2501
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

1/2 in Inlet/ 1/2 in Outlet Propane and Natural Gas Pilot Assembly

  • Fast #
  • Part #HVR8304M2501
  • Item #1072960
  • Manufacturer Part #VR8304M2501
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 360
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Controls include safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment
  • Compact size
  • Two automatic valves
  • Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted
  • Meet codes requiring dual safety shutoff
  • Natural to LP and LP to natural conversion kits available for standard and slow opening gas valves
  • All adjustments, wiring connections and pilot outlet are accessible from top of control
  • Adjustable regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure
  • Compatible with ECO connector
  • Requires Certification

Recommended Accessories


Specifications

Brand Model Compatibility:
S86F, S86H, S860D, S8600F, S8600H, S90A, S90B
Fuel Type:
Propane, Natural Gas
Height:
5-19/50 in
Volts:
24V
Width:
4-3/50 in