Hydronic Mixing Valve 150 psi 180F
Hydronic Mixing Valve 150 psi 180F
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1440-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1017
- Brand Model Compatibility:
- AM-1 Series Valves
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Maximum Temperature:
- 180
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Valve Body Style:
- Straight