This product requires certification to purchase.

Wi-Fi Water Leak and Freeze Detector (Pack of 1)

You last purchased this on
 
Resideo

L1 Wi-Fi Water Leak and Freeze Detector (Pack of 1)

Brand image
You last purchased this on
 
Resideo

L1 Wi-Fi Water Leak and Freeze Detector (Pack of 1)

  • Fast #
  • Part #HCHW3610W8001
  • Item #9956399
  • Manufacturer Part #CHW3610W8001
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Conveniently place near sinks, washers, water heaters, sump pumps-anywhere leaks could happen
  • Notification messages can alert you or your family/ friends, wherever you are, while audible (100 dB alarm) alerts sound when you are at home
  • Use to detect temperatures that can freeze pipes, and humidity that could damage valuables
  • Runs on WiFi - no extra hub or hardware purchase required
  • Daisy chain extra cable sensors and cover up to 500 feet of space with one leak detector
  • Reusable even after detecting an incident
  • After an alarm, simply wipe dry the detector and cable sensors and place them back into service
  • There is a five year warranty for professionally installed devices
  • Battery life lasts up to 3 years without incident
  • Requires Certification

Specifications

Application:
Leak Detection
Battery Size:
AA
Brand Model Compatibility:
L5
Collection:
L1
Color Finish Name:
Grey, White
Decibel Rating (dB):
100 dB
Height:
3-9/10 in
Length:
2 in
Package Quantity:
Pack of 1
Power Source:
Battery
Size:
3-9/10 in x 2 in x 1-1/10 in
Smart Home Enabled:
Yes
Temperature Range:
32 to 131 Deg F
Tool Type:
Leak Detector
Volts:
71V
Width:
1-1/10 in
Wireless Communication:
Wi-Fi



Customers Also Bought
1–6 of 18 items
Part #HVWS02Y34
Item #9956404
4.4 out of 5 Customer Rating
Requires Certification
Part #HWLD3CABLE
Item #10105698
3.5 out of 5 Customer Rating
Requires Certification
Part #SJV1
Item #4899258
3.2 out of 5 Customer Rating
Requires Certification
Part #K33604-NA
Item #9752240
5 out of 5 Customer Rating
Requires Certification
Part #WLTDB16
Item #7339477
4.7 out of 5 Customer Rating
Requires Certification
Part #JP10002
Item #1590649
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HVWS02Y34
Item #9956404
4.4 out of 5 Customer Rating
Requires Certification
Part #HWLD3CABLE
Item #10105698
3.5 out of 5 Customer Rating
Requires Certification
Part #HR8239A1052
Item #55657
4.9 out of 5 Customer Rating
Requires Certification
Part #HQ3200U1004
Item #3862506
3.7 out of 5 Customer Rating
Requires Certification
Part #HTH401
Item #8157798
3.2 out of 5 Customer Rating
Requires Certification
Part #HFC100A1011
Item #1431098
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing