This product requires certification to purchase.

100 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 2-13/100 x 5-5/8 x 2 in.

You last purchased this on
 
Resideo

L4006 Aquastat® 100 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 2-13/100 x 5-5/8 x 2 in.

  • Fast #
  • Part #HL4006A1017
  • Item #155209
  • Manufacturer Part #L4006A1017
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

L4006 Aquastat® 100 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 2-13/100 x 5-5/8 x 2 in.

  • Fast #
  • Part #HL4006A1017
  • Item #155209
  • Manufacturer Part #L4006A1017
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 680
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Frequency: 60 Hz
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

AMP:
0.25
Collection:
L4006 Aquastat®
Depth:
2-1/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fits Pipe Size:
1/2 in
Height:
5-63/100 in
Length:
2 in
Material:
Copper
Temperature Range:
100 to 240 Deg F
UL Listed:
Yes
Volts:
120/240V
Width:
2-13/100 in