This product requires certification to purchase.

100 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 5-5/8 x 2 in.

You last purchased this on
 
Resideo

L4006 Aquastat® 100 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 5-5/8 x 2 in.

  • Fast #
  • Part #HL4006B1163
  • Item #1076835
  • Manufacturer Part #L4006B1163
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

L4006 Aquastat® 100 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 5-5/8 x 2 in.

  • Fast #
  • Part #HL4006B1163
  • Item #1076835
  • Manufacturer Part #L4006B1163
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Totally enclosed Micro Switch™ snap-acting switches operate on temperature rise to setpoint
  • Visible control point scale and external adjustment screw permit easy setting
  • Horizontal or vertical insertion of the sensing element
  • Requires Certification

Specifications

AMP:
0.25
Collection:
L4006 Aquastat®
Depth:
2-1/8 in
Height:
5-63/100 in
Material:
Copper
Temperature Range:
100 to 240 Deg F
UL Listed:
Yes
Volts:
240V
Width:
2 in