40 to 180 Deg F 30.6 Amp Hydronic Aquastat UL MP466 Copper 2-13/100 x 5-5/8 x 2 in.
L4006 Aquastat® 40 to 180 Deg F 30.6 Amp Hydronic Aquastat UL MP466 Copper 2-13/100 x 5-5/8 x 2 in.
Frequently Purchased Together
Product Details
Product Details
- Totally enclosed Micro Switch™ snap-acting switches operate on temperature rise to setpoint
- Visible control point scale and external adjustment screw permit easy setting
- Horizontal or vertical insertion of the sensing element
- Frequency: 60 Hz
- Parts Warranty: 1 Year
Specifications
- AMP:
- 30.6
- Collection:
- L4006 Aquastat®
- Depth:
- 2-1/8 in
- Height:
- 5-63/100 in
- Length:
- 2 in
- Material:
- Copper
- Temperature Range:
- 40 to 180 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 2-13/100 in