100 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 5-5/8 x 2 in.
L4008 Aquastat® 100 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 5-5/8 x 2 in.
Frequently Purchased Together
Product Details
Product Details
- Includes 5.5' capillary
- Visible control point scale and external adjustment screw permit easy setting
- Horizontal or vertical mounting of the remote element into boiler, tank, or other container
Specifications
- AMP:
- 0.25
- Collection:
- L4008 Aquastat®
- Depth:
- 2-1/8 in
- Height:
- 5-63/100 in
- Length:
- 2 in
- Material:
- Copper
- Temperature Range:
- 100 to 240 Deg F
- UL Listed:
- Yes
- Width:
- 2-13/100 in