130 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 3-7/8 x 4-1/8 in.
L4081 Aquastat® 130 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 3-7/8 x 4-1/8 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 280-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.25
- Collection:
- L4081 Aquastat®
- Depth:
- 2-3/4 in
- Height:
- 3-22/25 in
- Temperature Range:
- 130 to 240 Deg F
- UL Listed:
- Yes
- Width:
- 4-13/100 in