Wi-Fi Actuator with 3/4 in. NPT Ball Valve
L5 Wi-Fi Actuator with 3/4 in. NPT Ball Valve
Frequently Purchased Together
Product Details
Product Details
- When paired with Resideo's WiFi leak detector(s), as soon as water is detected, the L5 could automatically shut off the water to reduce your potential water damage
Specifications
- Application:
- Leak Detection, Potable Water, Shut Off Valve
- Brand Model Compatibility:
- L1
- Collection:
- L5
- Color Finish Name:
- White, Brass
- Height:
- 5-2/3 in
- Length:
- 4-9/13 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Power Source:
- Electric
- Size:
- 3/4 in
- Smart Home Enabled:
- Yes
- Temperature Range:
- 32 to 113 Deg F
- Tool Type:
- Leak Detector
- UL Listed:
- UL 60730-1/UL 60730-2-14
- Volts:
- 100/240V
- Width:
- 2-67/100 in
- Wireless Communication:
- Wi-Fi