This product requires certification to purchase.

120V Aquastat Relay

Resideo

L814 120V Aquastat Relay

  • Fast #
  • Part #HL8148E1265
  • Item #1068424
  • Manufacturer Part #L8148E1265
4.2 out of 5 Customer Rating
Brand image
Resideo

L814 120V Aquastat Relay

  • Fast #
  • Part #HL8148E1265
  • Item #1068424
  • Manufacturer Part #L8148E1265
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Baltimore, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High limit opens burner circuit only
  • Includes transformer and accessory terminals for adding a remote low limit controller
  • Boilers have tappings to allow immersion well
  • Requires a 24 VAC thermostat with heat anticipator set at 0.2A
  • Requires Certification

Specifications

Collection:
L814
Depth:
3 in
Height:
6-13/100 in
Length:
4-31/100 in
Temperature Range:
180 to 240 Deg F
UL Listed:
Yes
UPC:
085267055215
Volts:
120V
Width:
3-13/100 in