Lubricant
Lubricant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 999-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heat Conductive Grease 1/2 oz
- Use with well assembly
- Parts Warranty: 1 Year
Specifications
- Application:
- Heating
- Brand Model Compatibility:
- L7224U1002
- Color Finish Name:
- Grey
- Size:
- 1/2 oz