This product requires certification to purchase.

Wi-Fi Water Leak Detector and Cable Sensor

This product has been replaced by

Wi-Fi Water Leak and Freeze Detector (Pack of 1)
Resideo Wi-Fi Water Leak and Freeze Detector (Pack of 1)
Manufacturer Part #CHW3610W8001
You last purchased this on
 
Resideo

Lyric™ Wi-Fi Water Leak Detector and Cable Sensor

  • Fast #
  • Part #HCHW3610W1001
  • Item #7024678
  • Manufacturer Part #CHW3610W1001
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Wi-Fi Water Leak and Freeze Detector (Pack of 1)
Resideo Wi-Fi Water Leak and Freeze Detector (Pack of 1)
Manufacturer Part #CHW3610W8001
Resideo

Lyric™ Wi-Fi Water Leak Detector and Cable Sensor

  • Fast #
  • Part #HCHW3610W1001
  • Item #7024678
  • Manufacturer Part #CHW3610W1001
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Place 4-ft cable near sinks, washers, water heaters, sump pumps - anywhere leaks could happen.
  • Battery lasts up to 3 years without incident.
  • Detects temperatures that can freeze pipes and humidity that could damage valuables.
  • Detector uses your customer’s existing Wi-Fi - no extra hub required.
  • Connect extra cable sensors to cover up to 500 feet of space with one leak detector.
  • Reusable even after detecting an alarm - simply wipe dry the detector and cable sensors and place them back into service.
  • Five-year warranty for professionally-installed devices.
  • Requires Certification

Specifications

Application:
Leak Detection
Battery Size:
AA
Collection:
Lyric™
Color Finish Name:
White
Height:
3-3/50 in
Length:
3-3/50 in
Power Source:
Battery
Size:
3-1/16 in x 1-1/4 in
Smart Home Enabled:
Yes
Tool Type:
Leak Detector
UL Listed:
Yes
Width:
1-1/4 in
Wireless Communication:
Wi-Fi