MNPT x Press Trim Kit
MNPT x Press Trim Kit
Frequently Purchased Together
Product Details
Product Details
- All boiler accessories in one kit: Press PV SuperVent® Air Eliminator, NK300 Boiler Feed Combination, and Expansion Tank with Service Check Valve
- Simple install with Press fittings
- Accessories are rebuildable for maintenance
- Ideal for new installs and maintenance requests
Specifications
- Brand Model Compatibility:
- TK Series
- Capacity:
- 4.4 gal
- End Connection 1:
- MPT
- End Connection 2:
- Press
- End Connections:
- MPT x Press
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/4 in x 1/2 in
- Height:
- 15-1/2 in
- Product Type:
- Trim Kit
- UL Listed:
- No