This product requires certification to purchase.

Union NPT Hydronic Mixing Valve Bronze, Plastic and Stainless 150 psi 149F

You last purchased this on
 
Resideo

MX Series Union NPT Hydronic Mixing Valve Bronze, Plastic and Stainless 150 psi 149F

  • Fast #
  • Part #HMX129LF
  • Item #7164444
  • Manufacturer Part #MX129LF
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

MX Series Union NPT Hydronic Mixing Valve Bronze, Plastic and Stainless 150 psi 149F

  • Fast #
  • Part #HMX129LF
  • Item #7164444
  • Manufacturer Part #MX129LF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASSE Standards:
ASSE 1017
CSA Certified:
Yes
Collection:
MX Series
End Connection 1:
NPT
End Connection 2:
Union NPT
End Connection 3:
NPT
End Connections:
NPT x Union NPT x NPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-3/5 in
Material:
Bronze, Plastic, Stainless
Material Type:
PTFE
Maximum Temperature:
149
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
152 psi
UL Listed:
No
Valve Body Material:
PTFE
Valve Size:
1-1/2 in