This product requires certification to purchase.

Non-programmable Thermostat

You last purchased this on
 
Resideo

Non-programmable Thermostat

  • Fast #
  • Part #HTH109PROPLUS
  • Item #9607236
  • Manufacturer Part #TH109PROPLUS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

Non-programmable Thermostat

  • Fast #
  • Part #HTH109PROPLUS
  • Item #9607236
  • Manufacturer Part #TH109PROPLUS
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Line volt electric heating manual thermostat with TRIAC
  • Requires Certification

Specifications

Application:
Baseboard, Conventional System, Radiant Heating and Cooling Systems
Color Finish Name:
White
Depth:
1 in
Height:
4-4/5 in
Power Source:
Hardwired
Programmability:
Non-programmable
Volts:
240VAC
Width:
4-1/2 in