This product requires certification to purchase.

Non-programmable Thermostat

Resideo

Non-programmable Thermostat

  • Fast #
  • Part #HTH401
  • Item #8157798
3.2 out of 5 Customer Rating
Brand image
Resideo

Non-programmable Thermostat

  • Fast #
  • Part #HTH401
  • Item #8157798
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Works with baseboard, radiant ceiling, convector or fan forced applications
  • Maximum loads for 120 VAC and 240 VAC
  • Backlit digital screen
  • On-screen heating power indicator
  • Minimum and maximum temperature locks
  • Battery-free
  • Requires Certification

Documents


Specifications

AMP:
10.4
Application:
Baseboard Heaters, Conventional System, Electric Heating, Radiant Heating and Cooling Systems, Residential
Auto Switching Heat:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/5 in
Display Type:
LCD
Energy Star Compliant:
No
Height:
5 in
Maximum Temperature:
85
Minimum Temperature:
40
Origin:
Global
Power Source:
Hardwired
Programmability:
Non-programmable
Smart Home Enabled:
No
Temperature Range:
40 to 85 Deg F
Touch Screen:
No
Volts:
120/208/240V
Watts:
2500 W
Width:
3-3/10 in