This product requires certification to purchase.

NPT Hydronic Temperature Control 1-1/2 in.

You last purchased this on
 
Resideo

NPT Hydronic Temperature Control 1-1/2 in.

  • Fast #
  • Part #H123869A
  • Item #511566
  • Manufacturer Part #123869A
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

NPT Hydronic Temperature Control 1-1/2 in.

  • Fast #
  • Part #H123869A
  • Item #511566
  • Manufacturer Part #123869A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2625
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bulb size: 3/8" x 3" (10 mm x 76 mm)
  • Well size: 3" (76 mm)
  • Insertion 1 1/2" (38 mm)
  • Insulation 1/2"
  • NPT
  • Includes mounting clamp
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Brand Model Compatibility:
Aquastat Sensors
Depth:
1-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Copper