This product requires certification to purchase.

NPT Hydronic Temperature Control 3 in.

Resideo

NPT Hydronic Temperature Control 3 in.

  • Fast #
  • Part #H121371L
  • Item #58292
5 out of 5 Customer Rating
Brand image
Resideo

NPT Hydronic Temperature Control 3 in.

  • Fast #
  • Part #H121371L
  • Item #58292
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 1550
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes mounting clamp
  • Requires Certification

Specifications

Brand Model Compatibility:
Aquastat
Depth:
3 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
6 in
Material:
Copper
Product Type:
Immersion Well