Call for Pricing
Call for Pricing
This product requires certification to purchase.

1-1/4 in. Press Hydronic Air Eliminator Bronze

You last purchased this on
 
Resideo

PV Series SuperVent® 1-1/4 in. Press Hydronic Air Eliminator Bronze

Brand image
You last purchased this on
 
Resideo

PV Series SuperVent® 1-1/4 in. Press Hydronic Air Eliminator Bronze

  • Fast #
  • Part #HPV125P
  • Item #9317339
  • Manufacturer Part #PV125P
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • A debris baffle helps to control dirt fouling and prevent failure
  • Effective air elimination reduces circulator damage
  • A no-clog vent ends leaking and minimizes callbacks
  • Adjustable vent top 360° collar ring allows for easier installation and application flexibility
  • Press connectors are widely considered to be the best in the market, saving installation time and increasing your profitability
  • Requires Certification

Specifications

Collection:
PV Series SuperVent®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
8-2/5 in
Length:
7-1/2 in
Material:
Bronze
Pressure - Maximum:
125 psi
Width:
2-1/2 in



Call for Pricing
Call for Pricing