This product requires certification to purchase.

1 in. Press Hydronic Air Eliminator Bronze

You last purchased this on
 
Resideo

PV Series SuperVent® 1 in. Press Hydronic Air Eliminator Bronze

  • Fast #
  • Part #HPV100P
  • Item #9317326
  • Manufacturer Part #PV100P
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

PV Series SuperVent® 1 in. Press Hydronic Air Eliminator Bronze

  • Fast #
  • Part #HPV100P
  • Item #9317326
  • Manufacturer Part #PV100P
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 256
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A debris baffle helps to control dirt fouling and prevent failure
  • Effective air elimination reduces circulator damage
  • A no-clog vent ends leaking and minimizes callbacks
  • Adjustable vent top 360° collar ring allows for easier installation and application flexibility
  • Press connectors are widely considered to be the best in the market, saving installation time and increasing your profitability
  • Requires Certification

Specifications

Collection:
PV Series SuperVent®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
8-1/10 in
Length:
6-2/5 in
Material:
Bronze
Pressure - Maximum:
125 psi
Width:
2-1/10 in