Standing Pilot Burner for Natural Gas with Front Single-Tip Style
Q314A Series Standing Pilot Burner for Natural Gas with Front Single-Tip Style
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Single tip style
- Includes special mounting bracket with screws to convert "B" bracket to "A" bracket
- Gas Conversion Kit Available
- Parts Warranty: 1 Year
Specifications
- Brand Model Compatibility:
- Q309, Q340, Q390, Q313
- Collection:
- Q314A Series
- Fuel Type:
- Natural Gas
- Height:
- 1-1/2 in
- Width:
- 69/100 in