Q3400A Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 840-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features 30 in igniter flame rod assembly for smart valve pilots
- Used with SV9500, SV9600, field replacement for Q3450, Q3480 hot surface pilot burner
- The Q3400A has a unique keyed plug connector that will only fit the SV9501/SV9601, SV9502/SV9602, SV9540/SV9640 and SV9541/SV9641 systems
- This assembly can be replaced without removing the pilot burner
Specifications
- Brand Model Compatibility:
- Q3450, Q3480, SV9501, SV9502, SV9540, SV9541, SV9601, SV9602, SV9640, SV9641
- Cable Length (ft):
- 2-1/2 ft
- Collection:
- Q3400A Series
- Height:
- 2-3/4 in
- Volts:
- 24V
- Width:
- 11 in