120 V Oil Burner Control
R8184 120 V Oil Burner Control
Frequently Purchased Together
Product Details
Product Details
- Ignition is on whenever the burner is on (intermittent ignition-also called constant ignition)
- Solid state flame sensing circuit
- External button to manually reset safety switch after lockout
Specifications
- AMP:
- 1.5, 44.4, 7.4
- Collection:
- R8184
- Color Finish Name:
- Grey
- Height:
- 4-37/100 in
- Length:
- 4-3/4 in
- Material:
- Copper
- Maximum Temperature:
- 130
- Power Source:
- AC
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 6.5 W
- Width:
- 4-13/100 in