4-3/8 in. Protective Burner Relay
R8184 4-3/8 in. Protective Burner Relay
Frequently Purchased Together
Product Details
Product Details
- Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat
- Solid state flame sensing circuit
- LED on terminal strip indicates system lockout
Specifications
- CSA Certified:
- Yes
- Collection:
- R8184
- Color Finish Name:
- Grey
- Depth:
- 2-1/2 in
- Height:
- 4-19/50 in
- Length:
- 4-3/50 in
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 2-47/50 in