24V 2-Pull 2-Throw Relay
R8222 24V 2-Pull 2-Throw Relay
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1440-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation
- Untaped coil assures cooler operation
- Laminated magnet construction for higher efficiency
- Double pull double throw
- Base designed for easy replacement of competitive relays
- Plug compatible with Steveco 90-340 and Mars 90340
Specifications
- AMP:
- 12, 18, 3, 35, 6, 60
- Application:
- Air Conditioning, Refrigeration
- CSA Certified:
- CSA Certified: File No. LR35066, Guide No. 184
- Collection:
- R8222
- Depth:
- 2-3/8 in
- Height:
- 1-7/8 in
- Horsepower:
- 1/2 hp
- Length:
- 2-7/20 in
- Phase:
- Single Phase
- Product Type:
- Relay
- Temperature Range:
- -20 to 155 Deg F
- Temperature Rating:
- 155
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 2-5/32 in