This product requires certification to purchase.

50 VA Fan Center with SPDT Switching Action

You last purchased this on
 
Resideo

R8285 50 VA Fan Center with SPDT Switching Action

  • Fast #
  • Part #HR8285D5001
  • Item #1072964
  • Manufacturer Part #R8285D5001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

R8285 50 VA Fan Center with SPDT Switching Action

  • Fast #
  • Part #HR8285D5001
  • Item #1072964
  • Manufacturer Part #R8285D5001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 216
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Transformer powers low voltage control systems and provides overload protection
  • Low voltage terminal board provides convenient connections for thermostat and heating/cooling equipment wiring
  • Relay is easily replaced without disturbing wiring
  • Requires Certification

Specifications

AMP:
12, 60
Application:
Residential
Brand Model Compatibility:
SV9600
CSA Certified:
CSA LR95329-17
Collection:
R8285
Depth:
2-13/16 in
Height:
4-19/100 in
UL Listed:
Yes
Volts:
120V
Width:
4-1/2 in