This product requires certification to purchase.

7.4 Amp Hydronic Pump Relay 120V 2

You last purchased this on
 
Resideo

R845 7.4 Amp Hydronic Pump Relay 120V 2

  • Fast #
  • Part #HR845A1030
  • Item #65204
  • Manufacturer Part #R845A1030
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

R845 7.4 Amp Hydronic Pump Relay 120V 2

  • Fast #
  • Part #HR845A1030
  • Item #65204
  • Manufacturer Part #R845A1030
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Integral transformer provides low voltage power for control circuit
  • Frequency: 50/60 Hz
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

AMP:
7.4
Depth:
2-5/16 in
Height:
5-1/4 in
Length:
2-31/100 in
Volts:
120V
Width:
4-1/4 in
Zones:
2