24V Gas Valve
SmartValve™ Series 24V Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 216-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Suitable for a wide range of gas-fired appliances including residential furnaces, roof-top furnaces, residential boilers, unit heaters, infrared heaters, space heaters and commercial cooking units
- Ignition sequence includes timed trial for ignition
- Frequency: 50/60 Hz
- Parts Warranty: 1 Year
Recommended Accessories
Specifications
- Brand Model Compatibility:
- Q3450, Q3480
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fuel Type:
- Natural Gas
- Height:
- 4-9/10 in
- Ignitor Type:
- Intermittent Pilot
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 4-1/10 in
- Power Source:
- Gas
- Pressure - Maximum:
- 0.5 psi
- Stages:
- Single
- Volts:
- 24V
- Width:
- 3-1/5 in