This product requires certification to purchase.

Natural Gas Pilot Assembly

You last purchased this on
 
Resideo

SmartValve™ Series Natural Gas Pilot Assembly

  • Fast #
  • Part #HSV9501M2528
  • Item #1283490
  • Manufacturer Part #SV9501M2528
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

SmartValve™ Series Natural Gas Pilot Assembly

  • Fast #
  • Part #HSV9501M2528
  • Item #1283490
  • Manufacturer Part #SV9501M2528
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • SmartValve®
  • Suitable for a wide range of gas-fired appliances including residential furnaces, roof-top furnaces, residential boilers, unit heaters, infrared heaters, space heaters and commercial cooking units
  • Ignition sequence includes timed trial for ignition
  • Requires Certification

Recommended Accessories


Specifications

Brand Model Compatibility:
Q3450 Intermittent Pilot Burners, Q3480 Intermittent Pilot Burners
Fuel Type:
Natural Gas
Height:
4-9/10 in
Ignitor Type:
Pilot
Inlet Outlet:
1/2 in inlet/ 1/2 in outlet
Length:
4-1/10 in
Power Source:
Gas
Volts:
24V
Width:
3-1/5 in