This product requires certification to purchase.

SPDT 110V Relay (Q20)

Resideo

SPDT 110V Relay (Q20)

  • Fast #
  • Part #HR4222B1082
  • Item #190069
  • Manufacturer Part #R4222B1082
4.4 out of 5 Customer Rating
Brand image
Resideo

SPDT 110V Relay (Q20)

  • Fast #
  • Part #HR4222B1082
  • Item #190069
  • Manufacturer Part #R4222B1082
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1420
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CSA Certified:
Yes
Height:
1-22/25 in
Length:
2-19/50 in
UL Listed:
Yes
UPC:
085267075633
Width:
2-4/25 in