This product requires certification to purchase.

1-1/4 in. Air Eliminator

You last purchased this on
 
Resideo

SuperVent™ 1-1/4 in. Air Eliminator

  • Fast #
  • Part #HPV125
  • Item #1855814
  • Manufacturer Part #PV125
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

SuperVent™ 1-1/4 in. Air Eliminator

  • Fast #
  • Part #HPV125
  • Item #1855814
  • Manufacturer Part #PV125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 294
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dirt and debris resistant
  • Features a 360° adjustable collar ring for installation flexibility
  • Stainless steel concentrator which eliminates gurgling noise
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Collection:
SuperVent™
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1/2 in x 1-1/4 in x 1-1/4 in
Flow Rate:
38 gpm
Height:
7-21/25 in
Length:
3-69/100 in
Material:
Bronze
Pressure - Maximum:
125 psi
Pressure Class:
125#
Valve Size:
1/2 in
Width:
2-1/2 in