This product requires certification to purchase.

1-1/2 in. Sweat Hydronic Air Eliminator 125 psi Brass, Bronze and Stainless Steel

You last purchased this on
 
Resideo

SuperVent™ 1-1/2 in. Sweat Hydronic Air Eliminator 125 psi Brass, Bronze and Stainless Steel

  • Fast #
  • Part #HPV150S
  • Item #4919679
  • Manufacturer Part #PV150S
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

SuperVent™ 1-1/2 in. Sweat Hydronic Air Eliminator 125 psi Brass, Bronze and Stainless Steel

  • Fast #
  • Part #HPV150S
  • Item #4919679
  • Manufacturer Part #PV150S
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dirt and debris resistant
  • Features a 360° adjustable collar ring for installation flexibility
  • Stainless steel concentrator which eliminates gurgling noise
  • Threaded connections
  • Bronze body for rigid construction
  • No clog vent
  • Requires Certification

Recommended Accessories


Specifications

Collection:
SuperVent™
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1/2 in x 1-1/2 in x 1-1/2 in
Flow Rate:
53 gpm
Height:
9-4/25 in
Length:
4-31/100 in
Material:
Brass, Bronze, Stainless Steel
Pressure - Maximum:
125 psi
Valve Size:
1/2 in
Width:
3-1/10 in