T1, T3 and T4, T6 Pro and T6 Smart Pro White 31/100 x 6-11/100 in. Cover Plate
T1, T3 and T4, T6 Pro and T6 Smart Pro White 31/100 x 6-11/100 in. Cover Plate
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- T1, T3, T4, T6 Pro, T6 Smart Pro
- Color Finish Name:
- White
- Height:
- 31/100 in
- Length:
- 6-11/100 in
- Product Type:
- Cover Plate
- Width:
- 6-11/100 in