Timer 7-3/4 in.
Timer 7-3/4 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 150-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replaces all ST9101, ST9120, ST9141, and ST9160 fan timers
- Integrates control of all combustion blower and circulating fan operations in gas warm-air appliances
- DIP switch selectable heat and cool delay on and off times
- LED lights for easy diagnostics
- Electronic air cleaner and humidifier terminal connections
- Replaceable fuse
Specifications
- Length:
- 7-3/4 in
- Time Delay:
- Yes
- UL Listed:
- Yes
- Volts:
- 18/30V