7.5 gal 11 in. 100 psi Steel Hydronic Expansion Tank
TK Series 7.5 gal 11 in. 100 psi Steel Hydronic Expansion Tank
Frequently Purchased Together
Product Details
Product Details
- TK300-60, PV125, FM911
Specifications
- Application:
- Boiler
- Capacity:
- 7.5 gal
- Collection:
- TK Series
- Diameter:
- 11 in
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/4 in x 1/2 in
- Height:
- 23 in
- Material:
- Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No