This product requires certification to purchase.

MNPT 2 in. Boiler Trim Kit

You last purchased this on
 
Resideo

TK Series MNPT 2 in. Boiler Trim Kit

  • Fast #
  • Part #HTK60PV200NK
  • Item #10050723
  • Manufacturer Part #TK60PV200NK
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

TK Series MNPT 2 in. Boiler Trim Kit

  • Fast #
  • Part #HTK60PV200NK
  • Item #10050723
  • Manufacturer Part #TK60PV200NK
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
TK Series
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Height:
23 in