This product requires certification to purchase.

Sweat x MNPT 1-1/4 x 1/2 in. Boiler Trim Kit

You last purchased this on
 
Resideo

TK Series Sweat x MNPT 1-1/4 x 1/2 in. Boiler Trim Kit

  • Fast #
  • Part #HTK60PV125SFMNC
  • Item #8592087
  • Manufacturer Part #TK60PV125SFMNC
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

TK Series Sweat x MNPT 1-1/4 x 1/2 in. Boiler Trim Kit

  • Fast #
  • Part #HTK60PV125SFMNC
  • Item #8592087
  • Manufacturer Part #TK60PV125SFMNC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
TK Series
Diameter:
11 in
End Connection 1:
Sweat
End Connection 2:
MNPT
End Connections:
Sweat x MNPT
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in x 1/2 in
Height:
23 in