4.4 gal 11 in. 100 psi Hydronic Expansion Tank
TK30 4.4 gal 11 in. 100 psi Hydronic Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Convenient, all-in-1 packaging saves time, labor and money
- TK series tank kits include expansion tank, boiler fill valve/backflow preventer, a SuperVent™ air eliminator and check valves
- Parts Warranty: 1 Year
Specifications
- Application:
- Boiler
- Capacity:
- 4.4 gal
- Collection:
- TK30
- Diameter:
- 11 in
- End Connection 1:
- Sweat
- End Connection 2:
- MNPT
- End Connections:
- Sweat x MNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/4 in x 1/2 in
- Height:
- 15-1/2 in
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 100 psi