This product requires certification to purchase.

3/4 in inlet/ 3/4 in outlet 24V Gas Valve

You last purchased this on
 
Resideo

V800 3/4 in inlet/ 3/4 in outlet 24V Gas Valve

  • Fast #
  • Part #HV800C1052
  • Item #1072375
  • Manufacturer Part #V800C1052
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

V800 3/4 in inlet/ 3/4 in outlet 24V Gas Valve

  • Fast #
  • Part #HV800C1052
  • Item #1072375
  • Manufacturer Part #V800C1052
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
4-3/4 in
Inlet Outlet:
3/4 in inlet/ 3/4 in outlet
Length:
103 mm
Power Source:
Gas
Pressure - Maximum:
0.5 psi
Stages:
Single
Volts:
24V
Width:
4-3/50 in