VR8200 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 324-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Control includes safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment.
- Compact size.
- Provides two automatic valves.
- Solenoid operated first automatic valve opens on thermostat call for heat, closes when call for heat ends.
- Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.
- Meets codes requiring dual safety shut-off.
- Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.
- All adjustments, wiring connections and pilot outlet are accessible from top of control.
- Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.
Recommended Accessories
Specifications
- BTU:
- 130000
- Fuel Type:
- Natural Gas
- Height:
- 5-19/50 in
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 2-11/16 in
- Power Source:
- Electric, Gas
- Pressure - Maximum:
- 0.5 psi
- Stages:
- Single
- Volts:
- 24V
- Width:
- 4-3/50 in