This product requires certification to purchase.

Single Stage Standard Opening 1/2 in Inlet x 1/2 in Outlet Standing Pilot Gas Valve - 24V

You last purchased this on
 
Resideo

VR8205 Single Stage Standard Opening 1/2 in Inlet x 1/2 in Outlet Standing Pilot Gas Valve - 24V

  • Fast #
  • Part #HVR8205A2024
  • Item #1074124
  • Manufacturer Part #VR8205A2024
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

VR8205 Single Stage Standard Opening 1/2 in Inlet x 1/2 in Outlet Standing Pilot Gas Valve - 24V

  • Fast #
  • Part #HVR8205A2024
  • Item #1074124
  • Manufacturer Part #VR8205A2024
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 324
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Controls include manual valve, two automatic operators, and pressure regulator
  • Solenoid operated first automatic valve opens on thermostat call for heat, closes when call for heat ends
  • Diaphragm operated second automatic valve opens under control of the regulator, closes if gas or power supply is interrupted
  • 1/2" spaced fins set at 40°
  • Exceptional free area
  • 5/16" margin turnback
  • Bright white finish
  • Requires Certification

Recommended Accessories


Specifications

Brand Model Compatibility:
S89C, S89E, S89F, S87 Series 5
Height:
4-47/50 in
Inlet Outlet:
1/2 in inlet/ 1/2 in outlet
Power Source:
Electric, Gas
Pressure - Maximum:
0.5 psi
Stages:
Single
Volts:
24V
Width:
4-13/100 in