VR8215 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1680-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Controls include manual valve, two automatic operators, and pressure regulator.
- Provide two automatic valves that function independently, allowing one to act as a failsafe for the other.
- Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.
- Diaphragm operated second automatic valve opens under control of the regulator; closes if gas or power supply is interrupted.
- Meet codes requiring dual safety shutoff.
- Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.
- All adjustments, wiring connections and pilot outlet are accessible from top of control.
Specifications
- BTU:
- 150000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fuel Type:
- Natural Gas
- Height:
- 3-19/50 in
- Ignitor Type:
- Direct Spark
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 2-7/10 in
- Power Source:
- Gas
- Stages:
- Single
- Volts:
- 24V
- Width:
- 4-11/25 in