Well Assembly
Well Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1600-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes 121371 mounting clamp
- Copper and stainless steel well assemblies for use with Aquastat® sensors
- Parts warranty: 1 year
Specifications
- Brand Model Compatibility:
- Aquastat®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 3/4 in
- Length:
- 3 in
- Material:
- Copper
- Size:
- 3/4 in x 1-1/2 in